MAUREY
MAUREY
1922V381
MAUREY MAUREY
Description
1922V381 VARI-SPEED BELT
22 Degree Angle; Variable Speed; 38.1" Pitch Length; 1-3/16" Belt Width; 38.8" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Part #
1922V381
BDI #
637276
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1922V381/p/637276
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.343
EAN
0640965057796
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
1922V381
Weight / LBS
0.67
Long Description
22 Degree Angle; Variable Speed; 38.1" Pitch Length; 1-3/16" Belt Width; 38.8" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Width
1.188 Inch | 30.175 Millimeter
Belt Pitch Length
38.1 Inch | 967.74 Millimeter
Belt Outside Length
38.8 Inch | 985.52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


