https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-HP-300X300.jpg?context=bWFzdGVyfHJvb3R8MTMzMDJ8aW1hZ2UvanBlZ3xhRGN5TDJobFl5OHhNREEzTmpNNU9EZzNPRGMxTUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5VFExOUlVRjh6TURCWU16QXdMbXB3Wnd8MTAzZDM2MzQ4MTM2NGUzNWU5MGY5ZWNiZjc2ZTgwNjhjMDBiMTMyZjEzMTkwMjk1YjAzMmEwYTU1OGM0M2YxNQ
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-HP-300X300.jpg?context=bWFzdGVyfHJvb3R8MTMzMDJ8aW1hZ2UvanBlZ3xhRGN5TDJobFl5OHhNREEzTmpNNU9EZzNPRGMxTUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5VFExOUlVRjh6TURCWU16QXdMbXB3Wnd8MTAzZDM2MzQ4MTM2NGUzNWU5MGY5ZWNiZjc2ZTgwNjhjMDBiMTMyZjEzMTkwMjk1YjAzMmEwYTU1OGM0M2YxNQ
TSUBAKI
TSUBAKI
40LHP C/L
TSUBAKI TSUBAKI
Description
40LHP C/L CONNECTING LINK ; 1/2" P HOLLOW PIN CONNECTOR
Chain Link; 40 Chain Size; Spring Clip; 1/2" Chain Pitch; Hollow Pin Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Part #
40LHP C/L
BDI #
22376186
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/40LHP-C-L/p/22376186
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.008
EAN
0097039643391
Product Group - BDI
M02122
Chain Size
40
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Hollow Pin
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Lambda Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
40LHPCL
Weight / LBS
0.017
Long Description
Chain Link; 40 Chain Size; Spring Clip; 1/2" Chain Pitch; Hollow Pin Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Roller Diameter
0.312 Inch | 7.925 Millimeter
Roller Width
0.312 Inch | 7.925 Millimeter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Plate Height
0.472 Inch | 11.989 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

