https://www.bdiexpress.com/medias/INDUSTXXXXXX-27355626-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2MTJ8aW1hZ2UvanBlZ3xhREV6TDJneE1DOHhNRFEzTXpZeU1EY3dNVEl4TkM5SlRrUlZVMVJZV0ZoWVdGaGZNamN6TlRVMk1qWmZSRU5mTXpBd2VETXdNQzVxY0djfGJjM2I3ZTYxMTJmMDc3OTBkOTkyYTA2ZmZhZWU1N2Y0YzY2YTBiYzk5ZjcyNTA1YzlhMmY3ZTJjNjU3YjQ2Y2E
https://www.bdiexpress.com/medias/INDUSTXXXXXX-27355626-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2MTJ8aW1hZ2UvanBlZ3xhREV6TDJneE1DOHhNRFEzTXpZeU1EY3dNVEl4TkM5SlRrUlZVMVJZV0ZoWVdGaGZNamN6TlRVMk1qWmZSRU5mTXpBd2VETXdNQzVxY0djfGJjM2I3ZTYxMTJmMDc3OTBkOTkyYTA2ZmZhZWU1N2Y0YzY2YTBiYzk5ZjcyNTA1YzlhMmY3ZTJjNjU3YjQ2Y2E
TSUBAKI
TSUBAKI
RS10B-3LAMRB
TSUBAKI TSUBAKI
Description
RS10B-3LAMRB ROLLER CHAIN ; 10FT/BOX
Roller Chain; 10B-3 Chain Size; Riveted; 15.875MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.5MM Plate Thickness; 14.7MM Plate Height; Curved; 5.08MM Pin Diameter
Part #
RS10B-3LAMRB
BDI #
27355626
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS10B-3LAMRB/p/27355626
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
1.31
EAN
0097039129840
Product Group - BDI
M02290
Chain Size
10B-3
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Lambda Series
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
Long Description
Roller Chain; 10B-3 Chain Size; Riveted; 15.875MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.5MM Plate Thickness; 14.7MM Plate Height; Curved; 5.08MM Pin Diameter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.059 Inch | 1.5 Millimeter
Roller Width
0.38 Inch | 9.65 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Plate Height
0.579 Inch | 14.7 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


