Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

10M20 19MM 6MM KWSS https://www.bdiexpress.com/medias/INDXXXGEARXX-MTR-FS-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2Nzd8aW1hZ2UvanBlZ3xhR1U0TDJoall5ODVPRE00TlRBMU9EZzFOekkyTDBsT1JGaFlXRWRGUVZKWVdGOU5WRkpmUmxOZlUxUk1Yek13TUhnek1EQXVhbkJufGNiZjExMzRiZjE4MjdjMjQ4YWYzNWEyYWY3OTE4OTRmYzZlYzQ2MTVjNWM3MzNiOWIwZTkzZDYxODQxOWFhY2Q
21552065 Miter and Bevel Gears 

LINN GEAR LINN GEAR

10M20 19MM 6MM KWSS

Description

10M20 19MM 6MM KWSS MITER GEAR ; 19MM BORE DIA

Gear; Miter; 19MM Bore; 50.8MM Pitch Dia; 10 DP; 11.176MM Face Width; Finished Bore; 20 Teeth; 20 Degree Pressure Angle; 41.148MM Hub Dia; Steel; No Hardened

Part #

10M20 19MM 6MM KWSS

BDI #
21552065

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
10 DP
Mounting Method
Finished Bore
Number of Teeth
20
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Miter Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Metric
Other Features
Coniflex Tooth Form | 1/2" Minimum Bore | Unhardened Teeth
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
Long Description
Gear; Miter; 19MM Bore; 50.8MM Pitch Dia; 10 DP; 11.176MM Face Width; Finished Bore; 20 Teeth; 20 Degree Pressure Angle; 41.148MM Hub Dia; Steel; No Hardened
Hub Diameter
1.62 Inch | 41.148 Millimeter
Bore
0.748 Inch | 19 Millimeter
Pitch Diameter
2 Inch | 50.8 Millimeter
Face Width
0.44 Inch | 11.176 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh