https://www.bdiexpress.com/medias/INDAPDYSPDRD-IL-AB090-FL-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyODZ8aW1hZ2UvanBlZ3xhRFE0TDJobVlpODVPRFUxTlRJMU5URTVNemt3TDBsT1JFRlFSRmxUVUVSU1JGOUpURjlCUWpBNU1GOUdURjlEVTE4ek1EQjRNekF3TG1wd1p3fGFlNzNkMzYyYmE5MWM2ZGIxNzY1MzA2MWRlZWUwZTMyMjk1MzIxNjBkZjg1OGQxMWQ1MTIyZDc0ZWNmNjY0NTc
https://www.bdiexpress.com/medias/INDAPDYSPDRD-IL-AB090-FL-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyODZ8aW1hZ2UvanBlZ3xhRFE0TDJobVlpODVPRFUxTlRJMU5URTVNemt3TDBsT1JFRlFSRmxUVUVSU1JGOUpURjlCUWpBNU1GOUdURjlEVTE4ek1EQjRNekF3TG1wd1p3fGFlNzNkMzYyYmE5MWM2ZGIxNzY1MzA2MWRlZWUwZTMyMjk1MzIxNjBkZjg1OGQxMWQ1MTIyZDc0ZWNmNjY0NTc
APEX DYNAMICS USA
APEX DYNAMICS USA
AB090-010S1P1/1FK7034
APEX DYNAMICS USA APEX DYNAMICS USA
Description
AB090-010S1P1/1FK7034 GEAR MOTOR ; 10:1 RATIO SMOOTH OUTPUT SHAFT
Gear Motor; Inline Type; 10:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; AB Series; Flange Mounted; Stainless Steel; 100Nm Output Torque
Part #
AB090-010S1P1/1FK7034
BDI #
21430673
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/AB090-010S1P1-1FK7034/p/21430673
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
0
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
10:1
Mounting Frame
Not Applicable
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
4000
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
AB
Mounting Bolt Pattern footprint
Square
Base Included
No
Housing Material And Finish
Stainless Steel
Output RPM at 1750 RPM Input
4000
Output Torque value plus um
100Nm
Fan Cooling
No
Other Features
Single Reduction | With 1FK7034 Motor
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Motor
Manufacturer URL
https://apexdynamicsusa.com
Long Description
Gear Motor; Inline Type; 10:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; AB Series; Flange Mounted; Stainless Steel; 100Nm Output Torque
Output Shaft Diameter
0.866 Inch | 22 Millimeter
Output Shaft Length
1.496 Inch | 38 Millimeter
Overall Height
3.543 Inch | 90 Millimeter
Base to Center of Output Shaft
1.772 Inch | 45 Millimeter
Overall Length
5.65 Inch | 143.5 Millimeter
Overall Width
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


