https://www.bdiexpress.com/medias/INDXXXXXXXXX-25154860-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2ODV8aW1hZ2UvanBlZ3xhRGxpTDJnMllTOHhNRFF4T0RZME9EazBNRFUzTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRRNE5qQmZNekF3ZURNd01DNXFjR2N8NjJiMGNmYTM3NDEwNDM2YWM1N2UwM2RhODk0MGFjMGMxN2I0OTBhYWExZTZlMGQwOWU3NzcxMGJjMjYyYzQyNw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25154860-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2ODV8aW1hZ2UvanBlZ3xhRGxpTDJnMllTOHhNRFF4T0RZME9EazBNRFUzTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRRNE5qQmZNekF3ZURNd01DNXFjR2N8NjJiMGNmYTM3NDEwNDM2YWM1N2UwM2RhODk0MGFjMGMxN2I0OTBhYWExZTZlMGQwOWU3NzcxMGJjMjYyYzQyNw
GROVE GEAR
GROVE GEAR
GR-DTM830-300-L6-140
GROVE GEAR GROVE GEAR
Description
GR-DTM830-300-L6-140 WORM REDUCER ; 300:1 RATIO 3IN CD CAST IRON 800
Speed Reducer; Worm; Parallel Shaft; 300:1 Ratio; Double Reduction; Motorized C-Flange Flexible Coupling Input; Solid Shaft Output; 3" Center Distance; Left Hand Output Shaft; 143/145TC Motor Frame Size; Cast Iron Housing
Part #
GR-DTM830-300-L6-140
BDI #
27463840
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/GR-DTM830-300-L6-140/p/27463840
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
43.65
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Speed Reducer
Product Specification
Worm; Parallel Shaft; 300:1 Ratio; Double Reduction; Motorized C-Flange Flexible Coupling Input; Solid Shaft Output; 3" Center Distance; Left Hand Output Shaft; 143/145TC Motor Frame Size; Cast Iron Housing
Long Description
Speed Reducer; Worm; Parallel Shaft; 300:1 Ratio; Double Reduction; Motorized C-Flange Flexible Coupling Input; Solid Shaft Output; 3" Center Distance; Left Hand Output Shaft; 143/145TC Motor Frame Size; Cast Iron Housing
