FALK
FALK
11000WX4A15 OMNIBOX
FALK FALK
Description
11000WX4A15 OMNIBOX WORM REDUCER ; 4712190 POR
Speed Reducer; Right Angle; 15:1 Ratio; Shaft Input Type; Down Shaft Output Type; Direct Mounted; Worm; 1000 Series; 2-1/4" Input Shaft Diameter
Part #
11000WX4A15 OMNIBOX
BDI #
24136073
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/11000WX4A15-OMNIBOX/p/24136073
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
496.157
EAN
0782934650581
Product Group - BDI
M02282
Tradename
OMNIBOX
Reducer Type
Right Angle
Nominal Ratio
15:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Down Shaft
Motor Included
No
Nominal Max Input Rating
50HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
117
Gearing
Worm
Manufacturer's Series
1000
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
11029Lbs
Base Included
No
Input Rating value plus um
52.789HP
Housing Material And Finish
Cast Iron
Output Torque
26308In-Lbs
Fan Cooling
Yes
Other Features
Single Reduction | Other Mount Bracket Mounted | Model A
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
11000WX4A15 OMNIBOX
Manufacturer Internal Number
4712190
Weight / LBS
1060
Long Description
Speed Reducer; Right Angle; 15:1 Ratio; Shaft Input Type; Down Shaft Output Type; Direct Mounted; Worm; 1000 Series; 2-1/4" Input Shaft Diameter
Overall Width
22.7 Inch | 576.58 Millimeter
Overall Height
37.47 Inch | 951.738 Millimeter
Input Shaft Length
3.76 Inch | 95.504 Millimeter
Input Shaft Diameter
2.25 Inch | 57.15 Millimeter
Output Shaft Diameter
3.75 Inch | 95.25 Millimeter
Base to Center of Input Shaft
20.36 Inch | 517.144 Millimeter
Output Shaft Length
6.8 Inch | 172.72 Millimeter
Overall Length
30.19 Inch | 766.826 Millimeter
Base to Center of Output Shaft
10.36 Inch | 263.144 Millimeter
Center Distance
10 Inch | 254 Millimeter
Nominal Center Distance
10 Inch | 254 Millimeter
Bolt Hole Diameter
1.44 Inch | 36.576 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


