https://www.bdiexpress.com/medias/INDXXXLCKCLR-TC-1SPL-THD-RS-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODJ8aW1hZ2UvanBlZ3xhR1EyTDJnd1lpOHhNRFUxTXpFeE56UXdPVE14TUM5SlRrUllXRmhNUTB0RFRGSmZWRU5mTVZOUVRGOVVTRVJmVWxOZlUxTmZNekF3ZURNd01DNXFjR2N8ZDUyN2I4MWQ1NmMyNTIxZTBhODlmZTFkMTYzNmI0NTdjYTFhODk3NGJiNWJlMjk0M2FmOWQ0ZGM2NmQ5ZmYzOA
https://www.bdiexpress.com/medias/INDXXXLCKCLR-TC-1SPL-THD-RS-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODJ8aW1hZ2UvanBlZ3xhR1EyTDJnd1lpOHhNRFUxTXpFeE56UXdPVE14TUM5SlRrUllXRmhNUTB0RFRGSmZWRU5mTVZOUVRGOVVTRVJmVWxOZlUxTmZNekF3ZURNd01DNXFjR2N8ZDUyN2I4MWQ1NmMyNTIxZTBhODlmZTFkMTYzNmI0NTdjYTFhODk3NGJiNWJlMjk0M2FmOWQ0ZGM2NmQ5ZmYzOA
CLIMAX METAL
CLIMAX METAL
TC-025-20-S
CLIMAX METAL CLIMAX METAL
Description
TC-025-20-S CLAMP COLLAR ; 1/4"-20 BORE SS 1-PIECE
1/4-20 Bore Thread; Shaft Collar; Stainless Steel; 13/16" Outside Diameter; 1/4" Width; 4-40 X 3/8 Clamp Screw Size; One Piece Split Threaded Recessed Screw
Part #
TC-025-20-S
BDI #
197597
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/TC-025-20-S/p/197597
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.014
EAN
0044861601464
Product Group - BDI
M02194
Bore Threaded
1/4-20
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Split Threaded Recessed Screw
Clamp Screw Size if applicable
4-40 X 3/8
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance | Safety Clamping Collar
Inch - Metric
Inch
Long Description
1/4-20 Bore Thread; Shaft Collar; Stainless Steel; 13/16" Outside Diameter; 1/4" Width; 4-40 X 3/8 Clamp Screw Size; One Piece Split Threaded Recessed Screw
Width
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.813 Inch | 20.65 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

