https://www.bdiexpress.com/medias/INDPTILCKASY-KLAB-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3MTV8aW1hZ2UvanBlZ3xhRFJqTDJoa1ppODVPRE0wTkRrME5qZzVNekV3TDBsT1JGQlVTVXhEUzBGVFdWOUxURUZDWDB0VFExSlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGU0ZjZlYjUzM2YyYzQ4NDk2YWY1ZjhlM2EzNTI0YzI2MDI5ZmZlYTZlNzlkOGFkYWZjMzEzYWJiMDI1NTg4MGE
https://www.bdiexpress.com/medias/INDPTILCKASY-KLAB-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3MTV8aW1hZ2UvanBlZ3xhRFJqTDJoa1ppODVPRE0wTkRrME5qZzVNekV3TDBsT1JGQlVTVXhEUzBGVFdWOUxURUZDWDB0VFExSlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGU0ZjZlYjUzM2YyYzQ4NDk2YWY1ZjhlM2EzNTI0YzI2MDI5ZmZlYTZlNzlkOGFkYWZjMzEzYWJiMDI1NTg4MGE
PT INTERNATIONAL
PT INTERNATIONAL
KLAB170/225
PT INTERNATIONAL PT INTERNATIONAL
Description
KLAB170/225 KEYLESS BUSHING ; SERIES AB170/225
Keyless Screw Locking Assembly; 170MM Bore; 225MM Outside Diameter; 0MM Length; Steel; KLAB Series
Part #
KLAB170/225
BDI #
19419528
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLAB170-225/p/19419528
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
8.301
EAN
0800675279219
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLAB
Other Features
Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit | Positioning Shoulder
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Weight / LBS
18.3
Long Description
Keyless Screw Locking Assembly; 170MM Bore; 225MM Outside Diameter; 0MM Length; Steel; KLAB Series
Bore
6.693 Inch | 170 Millimeter
Outside Diameter
8.858 Inch | 225 Millimeter
Length
0 Inch | 0 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

