https://www.bdiexpress.com/medias/INDAMDSLVXXX-17803752-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA0N3xpbWFnZS9qcGVnfGFEVXdMMmhoTlM4eE1EYzNNRE01TURFMU5USTVOQzlKVGtSQlRVUlRURlpZV0ZoZk1UYzRNRE0zTlRKZk16QXdlRE13TUM1cWNHY3wxYzQ3NThkODM1ZTJlYWMwNzFkYjJiNGUxMThkNjViYzAyZDI2YmU2MDkyNjRjN2RlMjNkNWFlOGRiZTkxZTBh
https://www.bdiexpress.com/medias/INDAMDSLVXXX-17803752-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA0N3xpbWFnZS9qcGVnfGFEVXdMMmhoTlM4eE1EYzNNRE01TURFMU5USTVOQzlKVGtSQlRVUlRURlpZV0ZoZk1UYzRNRE0zTlRKZk16QXdlRE13TUM1cWNHY3wxYzQ3NThkODM1ZTJlYWMwNzFkYjJiNGUxMThkNjViYzAyZDI2YmU2MDkyNjRjN2RlMjNkNWFlOGRiZTkxZTBh
AMERIDRIVES
AMERIDRIVES
F204.5 EB SLEEVE
AMERIDRIVES AMERIDRIVES
Description
F204.5 EB COUPLING SLEEVE ; 13.62" DIA FLANGE
Gear Sleeve; Series F; 204.5 Coupling Size; Exposed Bolt Type; Steel
Part #
F204.5 EB SLEEVE
BDI #
17803801
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/F204-5-EB-SLEEVE/p/17803801
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
15.24
EAN
0191191047940
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Gear
Keyword String
Sleeve Coupling Gear
Manufacturer URL
https://www.ameridrives.com
Product Detail
Gear Sleeve
Product Specification
Gear Sleeve; Series F; 204.5 Coupling Size; Exposed Bolt Type; Steel
Long Description
Gear Sleeve; Series F; 204.5 Coupling Size; Exposed Bolt Type; Steel
