https://www.bdiexpress.com/medias/INDREXXXXXXX-18105448-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1Njh8aW1hZ2UvanBlZ3xhRFJsTDJoaU5pOHhNRE0wTURJek1UQTFNek0wTWk5SlRrUlNSVmhZV0ZoWVdGaGZNVGd4TURVME5EaGZNekF3ZURNd01DNXFjR2N8NzgzMDE3NTAwZmFhN2Y5NTMzMzA2MzEzNDM3YTFhNjhlMjA4YTk4MTcwNWNmOTA5ZWUxZjM5YjA5OTgyM2QyZQ
18105448
Gear Sleeve
FALK
FALK
1070G20/52 SLEEVE
FALK FALK
Description
1070G20/52 SLEEVE ; 745001
20-3/4" Outside Diameter; Gear Coupling; Sleeve Assembly; Steel; 3/8" Between Shaft Ends; 7.7" Width; 1070G Size or Series; 2150 Max Speed; 1197000In-Lbs Torque
Part #
4400174
BDI #
18105448
Details
9699.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Gear-Couplings/Gear-Sleeve/1070G20-52-SLEEVE/p/18105448
Your Price
$ 9,699.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
97.338
EAN
0782934005664
Product Group - BDI
M02302
Coupling Type
Gear Coupling
Component
Sleeve Assembly
Material
Steel
Coupling Size or Series
1070G
Maximum Speed RPM
2150
Torque
1197000In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Flanged
Category - BDI
Couplings Gear Sleeve
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Gear
Keyword String
Coupling Gear
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1070G SLEEVE EXP BLT
Manufacturer Internal Number
0745001
Weight / LBS
214.4
Long Description
20-3/4" Outside Diameter; Gear Coupling; Sleeve Assembly; Steel; 3/8" Between Shaft Ends; 7.7" Width; 1070G Size or Series; 2150 Max Speed; 1197000In-Lbs Torque
Outside Diameter
20.75 Inch | 527.05 Millimeter
Width
7.7 Inch | 195.58 Millimeter
Distance Between Shaft Ends
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh