Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

290-02 https://www.bdiexpress.comhttps://media.mydoitbest.com/imagerequest.aspx?sku=355699&size=2&newsize=300
26286723 Cutting Tools 

DREMEL DREMEL

290-02

Description

290-02 ELECTRIC ENGRAVER ; 115V 7200SPM 2EA/PAK

Writes like a pencil on any material. Marks permanently on any surface from hardened steel to glass. High-speed, reciprocating motor delivers 7200 strokes per minute. Calibrated stroke adjustment dial regulates length of stroke, depth of engraving from fine lines to deep marks. Pencil-grip for precise control; durable nylon housing with handy hanger. Solid carbide point practically wearproof. 115V, 60Hz AC only.

Part #

290-02

BDI #
26286723

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DREMEL
Minimum Buy Quantity
N/A
UNSPSC
27112718
Weight / Kilogram
0.77
EAN
0000346803150
Product Group - BDI
G00140
Long Description
Writes like a pencil on any material. Marks permanently on any surface from hardened steel to glass. High-speed, reciprocating motor delivers 7200 strokes per minute. Calibrated stroke adjustment dial regulates length of stroke, depth of engraving from fine lines to deep marks. Pencil-grip for precise control; durable nylon housing with handy hanger. Solid carbide point practically wearproof. 115V, 60Hz AC only.