Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

20182614 Washdown Duty DC Motors 

LEESON LEESON

108230.00

Description

108230.00 WASHDOWN MOTOR ; 1HP S56C FRM 1800RPM 90VDC NEMA TEFC

DC Motor; Electric; 1HP; S56C Frame Size; 1800 Sync RPM; 90 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 14.82" Overall Length; 83.7 Efficiency Full Load

Part #

108230.00

BDI #
20182614

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101200
Weight / Kilogram
18.14
EAN
0691720006825
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
S56C
Sync RPM
1800
Voltage
90
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base
Yes
Efficiency Full Load
83.7
Inch - Metric
Inch
Other Features
Current Rating 10 Ampere | SCR Drive
Category - BDI
Washdown Duty DC Motors
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Electric
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
40
Long Description
DC Motor; Electric; 1HP; S56C Frame Size; 1800 Sync RPM; 90 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 14.82" Overall Length; 83.7 Efficiency Full Load
Base to Center Height
3.5 Inch | 88.9 Millimeter
Overall Length
14.82 Inch | 376.428 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh