Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4012AL COV https://www.bdiexpress.com/medias/INDXXXCOVXXX-CHN-CHNCPG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDh8aW1hZ2UvanBlZ3xhREEzTDJnek55ODVNekUxTURFMk16RXdPREUwTG1wd1p3fDI3ZTllNzhhNzA3MWE1MGIzZTA1NTRlMzAyZGYwODQyNzMzMTA2MTEyZTEzYWNjNzhiNjM1YTFlNjgwMWQxMTI
21982169 Chain Cover 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

4012AL COV

Description

4012AL COV COUPLING COVER ; ALUMINUM

Chain Coupling; Cover; Aluminum; 4" Outside Diameter; 2" Width; 4012 Coupling Size; 5000 Maximum Speed (RPM)

Part #

4012AL COV

BDI #
21982169

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.404
EAN
0697950368887
Product Group - BDI
M02302
Coupling Type
Chain Coupling
Component
Cover
Material
Aluminum
Coupling Size or Series
4012
Maximum Speed RPM
5000
Other Features
Components May or May Not Intermix Among Brands
Inch - Metric
Inch
Category - BDI
Couplings Chain Cover
Harmonized Tariff Code
8483.90.80.10
Noun
Cover
Keyword String
Coupling Chain
Manufacturer URL
Manufacturer Item Number
4012AL COV
Manufacturer Internal Number
4012AL COV
Weight / LBS
0.89
Long Description
Chain Coupling; Cover; Aluminum; 4" Outside Diameter; 2" Width; 4012 Coupling Size; 5000 Maximum Speed (RPM)
Width
2 Inch | 50.8 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh