Page 1 of 395

Next

Compare
L3509M

COMPARE

L3509M

Description
L3509M GENERAL PURPOSE MOTOR ; 1HP 3450RPM 1PH 60HZ 56/56H 3524L TEFC

BALDOR-RELIANCE

Part # L3509M

BDI # 129474

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.93
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Mounting Method: Foot Mounted

Price Inventory : In stock
Request A Price QTY
M3536

COMPARE

M3536

Description
M3536 GENERAL PURPOSE AC MOTOR ; 1/3HP 900 RPM 3PH 56 TEFC

BALDOR-RELIANCE

Part # M3536

BDI # 129551

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.23
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Mounting Method: Foot Mounted

Price Inventory : In stock
Request A Price QTY
VSSWDM3538

COMPARE

VSSWDM3538

Description
VSSWDM3538 WASH DOWN AC MOTOR ; 1/2HP 56C FRM 1800RPM 230/460VAC 60HZ

BALDOR-RELIANCE

Part # VSSWDM3538

BDI # 131946

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.09
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Washdown Duty
Mounting Method: C-Face

Price Inventory : In stock
$ 1,312.51 / each QTY
CHC164A

COMPARE

CHC164A

Description
CHC164A HEATING/COOLING SYSTEM AC MOTOR ; .25HP 1100RPM 1PH 60HZ 48Z 3411C TEAO F1

BALDOR-RELIANCE

Part # CHC164A

BDI # 126003

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Commercial Duty | HVAC
Mounting Method: Resilient

Price Inventory : In stock
Request A Price QTY
FDL3514TM

COMPARE

FDL3514TM

Description
FDL3514TM FRAME DUTY AC MOTOR ; 1.5HP 1725RPM 1PH 60HZ 145T 3532LC TEFC

BALDOR-RELIANCE

Part # FDL3514TM

BDI # 127780

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 14.19
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: Foot Mounted

Price Inventory : In stock
Request A Price QTY