193321.6

COMPARE

193321.6

Description
193321.6 3PHASE AC MOTOR

LEESON

Part # 193321.6

BDI # 556490

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.654
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 42

Base to Center of Shaft - Millimeter: 160
Inch - Metric: Metric
Horse Power: 25HP
Other Features: Current Rating 58/29 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Request A Price QTY