R828;TCA5P52AE231GAA009

COMPARE

R828;TCA5P52AE231GAA009

Description
R828 ; TCA5P52AE231GAA009 AC MOTOR ; 5.5KW-7.5HP 1800RPM TEFC 3/60/230/460

MARATHON ELECTRIC

Part # R828

BDI # 27222269

Features

Enclosure: TEFC
Shaft Diameter - Inch: 38
Sync RPM: 1775/1480
Hertz: 60
Shaft Diameter - Millimeter: 965.2

Current: AC
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Current Rating 19.6/9.8 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : In stock
Request A Price QTY
R927;TCA5P51AE251GAA009

COMPARE

R927;TCA5P51AE251GAA009

Description
R927 ; TCA5P51AE251GAA009 AC MOTOR ; 5.5KW-7.5HP 3600 TEFC 132S 3/60/230/460

MARATHON ELECTRIC

Part # R927

BDI # 27214337

Features

Enclosure: TEFC
Shaft Diameter - Inch: 38
Sync RPM: 3535/2945
Hertz: 60
Shaft Diameter - Millimeter: 965.2

Current: AC
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Current Rating 17.6/8.8 Ampere | 2 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Request A Price QTY
R827;TCA5P51AE231GAA009

COMPARE

R827;TCA5P51AE231GAA009

Description
R827 ; TCA5P51AE231GAA009 AC MOTOR ; 5.5KW-7.5HP 3600RPM TEFC 3/60/230/460

MARATHON ELECTRIC

Part # R827

BDI # 27225482

Features

Enclosure: TEFC
Shaft Diameter - Inch: 38
Sync RPM: 3535/2945
Hertz: 60
Shaft Diameter - Millimeter: 965.2

Current: AC
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Current Rating 17.6/8.8 Ampere | 2 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Request A Price QTY
193343.6

COMPARE

193343.6

Description
193343.6 REPLACEMENT MOTOR ; 7 1/2HP-5 5KW 1750RPM 230/460V 3PH

LEESON

Part # 193343.6

BDI # 556512

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.496
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 38

Base to Center of Shaft - Millimeter: 131.978
Inch - Metric: Metric
Horse Power: 7-1/2HP
Other Features: Current Rating 18.4/9.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Request A Price QTY