120997.00

COMPARE

120997.00

Description
120997.00 GENERAL PURPOSE AC MOTOR ; 2HP 3450RPM 143 115/230V 1PH 60HZ

LEESON

Part # 120997.00

BDI # 20183125

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.75
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 19.05

Overall Length - Inch: 12.86
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 22/11 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Request A Price QTY
120925.00

COMPARE

120925.00

Description
120925.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 3450RPM 143 TEFC 115/230V 1PH

LEESON

Part # 120925.00

BDI # 20180810

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.75
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 19.05

Overall Length - Inch: 12.86
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 20/10 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Request A Price QTY