Page 1 of 2

Next

Compare
K033;056C11G5303

COMPARE

K033;056C11G5303

Description
K033 ; 056C11G5303 EP AC MOTOR ; 1/4HP 1200RPM EPFC 56 1/60/115V

LEESON

Part # K033

BDI # 20181996

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 5.4 Ampere | 6 Poles
Mounting Method: Resilient | Thru Bolt

Price Inventory : Available to order
Request A Price QTY
B302;048S17D2054

COMPARE

B302;048S17D2054

Description
B302 ; 048S17D2054 FAN/BLOWER MOTOR ; 1/4HP 1725RPM 48YZ 115V DP 1PH

LEESON

Part # B302

BDI # 21537618

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 5 Ampere | 4 Poles
Mounting Method: Resilient | Thru Bolt

Price Inventory : Available to order
Request A Price QTY
B336;056C17D5347

COMPARE

B336;056C17D5347

Description
B336 ; 056C17D5347 GP AC MOTOR ; 115/208-230VAC 1.5HP 1800RPM 60HZ

LEESON

Part # B336

BDI # 21518108

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 18/9.3-9 Ampere | 4 Poles
Mounting Method: Resilient | Thru Bolt

Price Inventory : Available to order
Request A Price QTY
B317;056C17D2072

COMPARE

B317;056C17D2072

Description
B317 ; 056C17D2072 GP AC MOTOR ; 115/208-230VAC 1/2HP 1800RPM 60HZ

LEESON

Part # B317

BDI # 21518107

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 8/4.1-4 Ampere | 4 Poles
Mounting Method: Resilient | Thru Bolt

Price Inventory : Available to order
Request A Price QTY
B313;048C17D2042

COMPARE

B313;048C17D2042

Description
B313 ; 048C17D2042 FAN/BLOWER MOTOR ; 1-PHASE 115/208-230VAC 60HZ 1/4HP

LEESON

Part # B313

BDI # 21570226

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 5.2/2.8-2.6 Ampere | 4 Poles
Mounting Method: Resilient | Thru Bolt

Price Inventory : Available to order
Request A Price QTY