R314B;TCAP753AE211GAA009

COMPARE

R314B;TCAP753AE211GAA009

Description
R314B ; TCAP753AE211GAA009 AC MOTOR ; 0.75KW-1HP 1200 TEFC 90S 3/60/230/460

MARATHON ELECTRIC

Part # R314B

BDI # 27218142

Features

Enclosure: TEFC
Shaft Diameter - Inch: 24
Sync RPM: 1148
Hertz: 60
Shaft Diameter - Millimeter: 609.6

Current: AC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.4/1.7 Ampere | 6 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Request A Price QTY