Y469A;215TTDBD7205

COMPARE

Y469A;215TTDBD7205

Description
Y469A ; 215TTDBD7205 AC MOTOR ; 5HP 1800/900RPM DP 215T 3/60/460

MARATHON ELECTRIC

Part # Y469A

BDI # 27221644

Features

Enclosure: DP
Shaft Diameter - Inch: 1.375
Sync RPM: 1772/878
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Current: AC
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Current Rating 6.3 Ampere | 4/8 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Request A Price QTY