326TSTFCD6501
Description
326TSTFCD6501 AC MOTOR ; 50HP 3600RPM TEFC 326TS 3/60/460
Part # E610A
BDI # 27212362
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3568
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Current:
AC
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Current Rating 56.5 Ampere | 2 Poles
Mounting Method:
Rigid