X209;048A8O183
Description
X209 ; 048A8O183 CONDENSER FAN MOTOR ; 1/3HP 825RPM OPEN 48Y 1/60/230V
Part # X209
BDI # 22325733
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
825
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.25
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 2.8 Ampere | 8 Poles
Mounting Method:
Resilient Ring
X261;048A8O151
Description
X261 ; 048A8O151 GP AC MOTOR ; 1/8HP 825RPM OPEN 48Y 1/60/115V
Part # X261
BDI # 22325727
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
825
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
0.13HP
Other Features:
Current Rating 2.1 Ampere | 8 Poles
Mounting Method:
Round Frame
ORM4688BF
Description
ORM4688BF CONDENSER FAN MOTOR ; 1/3-1/8HP 1PH 60HZ 460V 825RPM ENCLOSED
Part # ORM4688BF
BDI # 27812957
Features
Enclosure:
TE
Shaft Diameter - Inch:
0.5
Sync RPM:
825
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.62
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 1 Ampere | 8 Poles
Mounting Method:
Extended Stud
C660V1
Description
C660V1 AC MOTOR ; 3/4HP 825RPM OAO 56Y 1/60/200-230/460V
Part # C660V1
BDI # 22333853
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
825
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.25
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.6/5.3 To 5.2 Ampere | 8 Poles
Mounting Method:
Resilient
EM3746F
Description
EM3746F CONDENSER FAN MOTOR ; 1/2HP 1PH 60HZ 208-230V 1075RPM TEAO
Part # EM3746F
BDI # 27812955
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
825
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.69
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.2 To 2.5 Ampere | 8 Poles
Mounting Method:
Extended Stud