Page 1 of 12

Next

Compare
CHC164A

COMPARE

CHC164A

Description
CHC164A HEATING/COOLING SYSTEM AC MOTOR ; .25HP 1100RPM 1PH 60HZ 48Z 3411C TEAO F1

BALDOR-RELIANCE

Part # CHC164A

BDI # 126003

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Commercial Duty | HVAC
Mounting Method: Resilient

Price Inventory : In stock
Request A Price QTY
191868.00

COMPARE

191868.00

Description
191868.00 GENERAL PURPOSE AC MOTOR ; 1/4HP 1725RPM 48 DP 115/230V 1PH

LEESON

Part # 191868.00

BDI # 556379

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Commercial Duty
Mounting Method: Resilient

Price Inventory : Available to order
Request A Price QTY
M090405.00

COMPARE

M090405.00

Description
M090405.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 1725RPM 48 DP /115V 1PH

LEESON

Part # M090405.00

BDI # 557337

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 3.2 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Request A Price QTY
M099461.00

COMPARE

M099461.00

Description
M099461.00 AGRICULTURAL MOTOR ; 1/3HP 1060RPM 48Y TEAO 115/230V 1PH 60HZ

LEESON

Part # M099461.00

BDI # 557345

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 3.4/1.7 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Request A Price QTY
M099899.00

COMPARE

M099899.00

Description
M099899.00 AGRICULTURAL MOTOR ; 1/4HP 1625RPM 48Y TEAO 115/230V 60HZ

LEESON

Part # M099899.00

BDI # 557352

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 2.6/1.3 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Request A Price QTY