Page 1 of 2

Next

Compare
102965.00

COMPARE

102965.00

Description
102965.00 FAN/BLOWER MOTOR ; 1/2HP 1725RPM S56 277V 1PH 60HZ

LEESON

Part # 102965.00

BDI # 554188

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 3.7 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Request A Price QTY
102966.00

COMPARE

102966.00

Description
102966.00 FAN/BLOWER MOTOR ; 3/4HP 1725RPM S56 277V 1PH 60HZ

LEESON

Part # 102966.00

BDI # 554189

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 4.5 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Request A Price QTY
RL1304A277

COMPARE

RL1304A277

Description
RL1304A277 HEATING/COOLING SYS AC MOTOR

BALDOR-RELIANCE

Part # RL1304A277

BDI # 130456

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: HVAC
Mounting Method: Resilient

Price Inventory : Available to order
Request A Price QTY
RL1307A277

COMPARE

RL1307A277

Description
RL1307A277 HEATING/COOLING SYS AC MOTOR

BALDOR-RELIANCE

Part # RL1307A277

BDI # 130459

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: HVAC
Mounting Method: Resilient

Price Inventory : Available to order
Request A Price QTY
RL1301A277

COMPARE

RL1301A277

Description
RL1301A277 HEATING/COOLING SYS AC MOTOR ; .33HP/1725RPM/1PH/OPEN/NEMA 56

BALDOR-RELIANCE

Part # RL1301A277

BDI # 130454

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: HVAC
Mounting Method: Resilient

Price Inventory : Available to order
Request A Price QTY