Page 1 of 37

Next

Compare
P2B-SL-012

COMPARE

P2B-SL-012

Description
P2B-SL-012; 128106 PILLOW BLK BALL BRG ; NON RETURNABLE

DODGE

Part # 128106

BDI # 259858

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 27
Other Features: Single Row | Light Duty
Global Part Number GPN: 521726
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3
Housing Material: Stamped Steel
Mounting Method: Set Screw
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : In stock
Request A Price QTY
UP002CE

COMPARE

UP002CE

Description
UP002CE PILLOW BLOCK BEARING ; 15MM ID

AMI BEARINGS

Part # UP002CE

BDI # 124211

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 18.5
Other Features: Single Row | Light Duty | 1 Open and 1 Closed End Cover
Global Part Number GPN: 523294
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 2.5
Housing Material: Die Cast Zinc Alloy
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Request A Price QTY
SBPP204-12KG5

COMPARE

SBPP204-12KG5

Description
SBPP204-12KG5 PILLOW BLOCK UNIT ; 3/4" SHAFT X 3-27/32" W STAMPED STEEL

FYH

Part # SBPP204-12KG5

BDI # 21491725

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 25
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 3

Housing Material: Stamped Steel
Mounting Method: Set Screw
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 25.4

Price Inventory : In stock
Request A Price QTY
P2B-BASO-010

COMPARE

P2B-BASO-010

Description
P2B-BASO-010; 006104 PILLOW BLK BRG

DODGE

Part # 006104

BDI # 238948

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Other Features: Babbitt Insert Bearing
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 3

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 22.225

Price Inventory : Available to order
Request A Price QTY
P2B-BASP-015

COMPARE

P2B-BASP-015

Description
P2B-BASP-015; 006013 PILLOW BLK BRG ; NON RETURNABLE

DODGE

Part # 006013

BDI # 238923

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 50.8
Other Features: Babbitt Insert Bearing
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 3.3

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 25.4

Price Inventory : Available to order
Request A Price QTY