QAAP15A215SM
Description
QAAP15A215SM PILLOW BLOCK SPH RLR BRG ; CONCENTRIC LOCK DBL-COLLAR SOLID-BLOCK
Part # QAAP15A215SM
BDI # 765170
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
120.396
Other Features:
Double Row | Double Collar
Global Part Number GPN:
513049
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.3
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.276
Other Features:
Single Row | Extreme Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
ESA-P2B-TRB-3 7/16
Description
ESA-P2B-TRB-3 7/16 PILLOW BLOCK BRNG ; 2-BOLT
Part # ESA-P2B-TRB-3 7/16
BDI # 24155146
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
127
Other Features:
Double Row | Self Aligning Insert
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.9
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
95
P4BDIAH215R
Description
P4BDIAH215R PILLOW BLOCK BEARING ; NON-RETURNABLE TYPE K DOUBLE-INTERLOCK
Part # 060145
BDI # 27295654
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Other Features:
Double Row | Heavy Duty | Optional E-Tect Seal | Double Collar | With Set Screw | Air Handling
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
95
P4BDIAH215RE
Description
P4BDIAH215RE PILLOW BLOCK BEARING ; NON-RETURNABLE TYPE K DOUBLE-INTERLOCK
Part # 060144
BDI # 27314149
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Other Features:
Double Row | Heavy Duty | Optional E-Tect Seal | Double Collar | With Set Screw | Air Handling
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
95