SCHB-211

COMPARE

SCHB-211

Description
SCHB-211 ; POR NON RETURNABLE

SEALMASTER

Part # 709977

BDI # 355216

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 55.575
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 123.825
Base to Center Height - Millimeter: 87
Rolling Element: Ball Bearing

Price Inventory : Available to order
Request A Price QTY
UCHA211

COMPARE

UCHA211

Description
UCHA211

FYH

Part # UCHA211

BDI # 17916565

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 55.6
Other Features: Single Row | Spherical | Has Slinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 126
Base to Center Height - Millimeter: 87
Rolling Element: Ball Bearing

Price Inventory : Available to order
Request A Price QTY
SEHB-211

COMPARE

SEHB-211

Description
SEHB-211 ; POR NON RETURNABLE

SEALMASTER

Part # 709985

BDI # 355260

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 55.575
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 123.825
Base to Center Height - Millimeter: 87
Rolling Element: Ball Bearing

Price Inventory : Available to order
Request A Price QTY