Page 1 of 6

Next

Compare
UKP310D1

COMPARE

UKP310D1

Description
UKP310D1 PILLOW BLOCK BEARING ; CAST IRON

NTN

Part # UKP310D1

BDI # 1236360

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 55
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 8.3

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 75

Price Inventory : Available to order
Request A Price QTY
UELP310-115D1

COMPARE

UELP310-115D1

Description
UELP310-115D1 PILLOW BLOCK BEARING ; CAST IRON

NTN

Part # UELP310-115D1

BDI # 1235484

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 66.6
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 514396
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.4
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Request A Price QTY
UKP310+HA2310

COMPARE

UKP310+HA2310

Description
UKP310+HA2310 PILLOW BLOCK BEARING ; 1-11/16" ID

AMI BEARINGS

Part # UKP310+HA2310

BDI # 123824

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 55
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 500471
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.4
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Request A Price QTY
UCP310D1

COMPARE

UCP310D1

Description
UCP310D1 PILLOW BLOCK BEARING ; CAST IRON

NTN

Part # UCP310D1

BDI # 1234211

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 61
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 514547
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.3
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Request A Price QTY
C-UKP310D1

COMPARE

C-UKP310D1

Description
C-UKP310D1 PILLOW BLOCK BEARING ; NON-RETURNABLE

NTN

Part # C-UKP310D1

BDI # 1216577

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 55
Other Features: Single Row | Heavy Duty | 2 Open End Cover
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 8.3

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 75

Price Inventory : Available to order
Request A Price QTY