P4B522-TAFD-315R

COMPARE

P4B522-TAFD-315R

Description
P4B522-TAFD-315R PILLOW BLOCK BEARING ; TAF HARSH DUTY TAPERED ROLLER BRNG

DODGE

Part # 013954

BDI # 28589620

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 158.75
Other Features: Double Row | Double Collar | ArmorTect Seal
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 13.5

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 125.476

Price Inventory : In stock
Request A Price QTY
P4B522-TAFD-315RE

COMPARE

P4B522-TAFD-315RE

Description
P4B522-TAFD-315RE PILLOW BLOCK BEARING ; TAF HARSH DUTY TAPERED ROLLER BRNG

DODGE

Part # 013962

BDI # 28589559

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 158.75
Other Features: Double Row | Double Collar | ArmorTect Seal
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 13.5

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 125.476

Price Inventory : In stock
Request A Price QTY

COMPARE

P4B522-S2-315RE MOD;138547

Description
P4B522-S2-315RE MOD; 138547 ; PILLOW BLK ROLLER BRG NON RETURNABLE

DODGE

Part # 138547

BDI # 24095425

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 119.38
Other Features: Double Row | Has Flinger | With Set Screw
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 13.5

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 125.476

Price Inventory : Available to order
Request A Price QTY

COMPARE

P4B522-S2-315R MOD

Description
P4B522-S2-315R MOD; 068140 ; PILLOW BLK ROLLER BRG NON RETURNABLE

DODGE

Part # 068140

BDI # 25953253

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 119.38
Other Features: Double Row | Has Flinger | With Set Screw
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 13.5

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 125.476

Price Inventory : Available to order
Request A Price QTY

COMPARE

P4B522-S2-315R MOD;068594

Description
P4B522-S2-315R MOD ; 068594 PB BRG ; S-2000 SPHERICAL ROLLER BEARING NON-RET

DODGE

Part # 068594

BDI # 27307467

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 113.538
Other Features: Double Row | Has Flinger | With Set Screw
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 13.5

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 125.476

Price Inventory : Available to order
Request A Price QTY