P4B532-TAF-150MRE;078965

COMPARE

P4B532-TAF-150MRE;078965

Description
P4B532-TAF-150MRE PIL BLOCK BRG, TAF PILLOW BLOCK (SMARTCATALOG)

DODGE

Part # 078965

BDI # 27314954

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 229
Other Features: Double Row | Optional E-Tect Seal | Double Collar | With Set Screw
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 20.3

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 179.324

Price Inventory : Available to order
Request A Price QTY
P4B532-TAF-150MR;078964

COMPARE

P4B532-TAF-150MR;078964

Description
P4B532-TAF-150MR PIL BLOCK BRG, TAF PILLOW BLOCK (SMARTCATALOG)

DODGE

Part # 078964

BDI # 27305086

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 229
Other Features: Double Row | Optional E-Tect Seal | Double Collar | With Set Screw
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 20.3

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 179.324

Price Inventory : Available to order
Request A Price QTY
P4B534-TAF-515-HT;140715

COMPARE

P4B534-TAF-515-HT;140715

Description
P4B534-TAF-515-HT PIL BLOCK BRG, TAF PILLOW BLOCK (SMARTCATALOG)

DODGE

Part # 140715

BDI # 27302616

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 228.6
Other Features: Double Row | Optional E-Tect Seal | Double Collar | High Temperature Range From 225 to 400 Degree F | With Set Screw
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 20.3

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 179.324

Price Inventory : Available to order
Request A Price QTY