03BCP400EXAT

COMPARE

03BCP400EXAT

Description
COP.03BCP400EXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 4"

COOPER BEARING

Part # 03BCP400EXAT

BDI # 24715568

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 135.966
Other Features: Single Row | Extra Heavy Duty
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 17.3

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 191.287

Price Inventory : Available to order
Request A Price QTY
03BCP400GRAT

COMPARE

03BCP400GRAT

Description
COP.03BCP400GRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 4"

COOPER BEARING

Part # 03BCP400GRAT

BDI # 24715570

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 135.966
Other Features: Single Row | Extra Heavy Duty
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 17.3

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 191.287

Price Inventory : Available to order
Request A Price QTY
03BCP315EXAT

COMPARE

03BCP315EXAT

Description
03BCP315EXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 3-15/16"

COOPER BEARING

Part # 03BCP315EXAT

BDI # 24715556

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 136
Other Features: Single Row | Extra Heavy Duty
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 17.3

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 191.287

Price Inventory : Available to order
Request A Price QTY
03BCP315GRAT

COMPARE

03BCP315GRAT

Description
03BCP315GRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 3-15/16"

COOPER BEARING

Part # 03BCP315GRAT

BDI # 24715558

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 136
Other Features: Single Row | Extra Heavy Duty
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 17.3

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 191.287

Price Inventory : Available to order
Request A Price QTY