Page 1 of 3

Next

Compare
03BCP515EXAT

COMPARE

03BCP515EXAT

Description
COP.03BCP515EXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 5-15/16"

COOPER BEARING

Part # 03BCP515EXAT

BDI # 24715604

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 160
Other Features: Single Row | Extra Heavy Duty
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 22

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 254

Price Inventory : Available to order
Request A Price QTY
SAF 23056 KAX10.1/2

COMPARE

SAF 23056 KAX10.1/2

Description
SAF 23056 KAX10.1/2 PILLOW BLOCK HOUSING

SKF

Part # SAF 23056 KAX10.1/2

BDI # 1306587

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 314.325
Other Features: Double Row | Heavy Duty
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 27.9

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 250.825

Price Inventory : Available to order
Request A Price QTY
03BCP150MEXAT

COMPARE

03BCP150MEXAT

Description
COP.03BCP150MEXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 150MM

COOPER BEARING

Part # 03BCP150MEXAT

BDI # 24715512

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 160
Other Features: Single Row | Extra Heavy Duty
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 22

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 254

Price Inventory : Available to order
Request A Price QTY
03BCP150MGRAT

COMPARE

03BCP150MGRAT

Description
COP.03BCP150MGRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 150MM

COOPER BEARING

Part # 03BCP150MGRAT

BDI # 24715514

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 160
Other Features: Single Row | Extra Heavy Duty
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 22

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 254

Price Inventory : Available to order
Request A Price QTY
03BCP600GRAT

COMPARE

03BCP600GRAT

Description
COP.03BCP600GRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 6"

COOPER BEARING

Part # 03BCP600GRAT

BDI # 24715614

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 160
Other Features: Single Row | Extra Heavy Duty
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 22

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 254

Price Inventory : Available to order
Request A Price QTY