03BCP1500EXLAB

COMPARE

03BCP1500EXLAB

Description
03BCP1500EXLAB PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 15"

COOPER BEARING

Part # 03BCP1500EXLAB

BDI # 24715508

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 292
Other Features: Single Row | Extra Heavy Duty
Housing Style: 8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 31.7

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 8
Base to Center Height - Millimeter: 558.8

Price Inventory : Available to order
Request A Price QTY
03BCP1500GRLAB

COMPARE

03BCP1500GRLAB

Description
03BCP1500GRLAB PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 15"

COOPER BEARING

Part # 03BCP1500GRLAB

BDI # 24715510

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 292
Other Features: Single Row | Extra Heavy Duty
Housing Style: 8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 31.7

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 8
Base to Center Height - Millimeter: 558.8

Price Inventory : Available to order
Request A Price QTY