MR 18 SS PD
Description
MR 18 SS PD NEEDLE ROLLER BEARING ; NON-RETURNABLE
Part # 5451830973
BDI # 345555
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
592791
Self Aligning:
No
SSPS-119
Description
SSPS-119 PILLOW BLOCK BEARING UNIT ; 2 BOLT 1.188" BORE STEEL
Part # 766240
BDI # 318328
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
40.5
Other Features:
Single Row | Light Duty
Global Part Number GPN:
19647
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Stamped Steel
Mounting Method:
Set Screw
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
SSPS-116
Description
SSPS-116 PILLOW BLOCK BEARING UNIT ; 1" BORE 1-1/8" BASE-CTR 2 HOLE
Part # 766772
BDI # 318326
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.925
Other Features:
Single Row | Light Duty
Global Part Number GPN:
19645
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.4
Housing Material:
Stamped Steel
Mounting Method:
Set Screw
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
32.156
Other Features:
Single Row | Light Duty
Global Part Number GPN:
19638
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.4
Housing Material:
Stamped Steel
Mounting Method:
Eccentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
SSPS-120S
Description
SSPS-120S PILLOW BLOCK BEARING UNIT ; POR STAMPED STEEL
Part # 766241
BDI # 318329
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
40.5
Other Features:
Single Row | Light Duty
Global Part Number GPN:
19648
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Stamped Steel
Mounting Method:
Set Screw
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2