GIHNRK32-LO-B
Description
GIHNRK32-LO-B ROD END BEARING ; NON-RETURNABLE
Part # 0066331370000
BDI # 1173488
Features
Enclosure:
Open
Housing Width - Millimeter:
27
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
M27 X 2
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Hydraulic Rod End | Extended Inner Ring | With Thread Clamping Device
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
23.8
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
1-1/4-12 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
3 Piece | Precision | MOS Coated Ball and Race | With Grease Fitting
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
22
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Mounting Thread:
M36 X 3
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Zinc Plated Outer | Self Lubricating | Maintenance Free | Triple Lip Heavy Duty Seals
Rolling Element:
Spherical Plain Bearing
SIR 35 ES
Description
SIR 35 ES ROD END PLAIN BRG ; 35MM BORE 30.5MM HOUSING WD FEMALE
Part # SIR 35 ES
BDI # 1419210
Features
Enclosure:
Open
Housing Width - Millimeter:
30.5
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
M28 X 1.5
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece
Rolling Element:
Spherical Plain Bearing
SIQG 32 ES
Description
SIQG 32 ES ROD END PLAIN BRG ; 32MM BORE 28MM HOUSING WD FEMALE
Part # SIQG 32 ES
BDI # 1421374
Features
Enclosure:
Open
Housing Width - Millimeter:
28
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
M27 X 2
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece
Rolling Element:
Spherical Plain Bearing