G-2708-B

COMPARE

G-2708-B

Description
G-2708-B BALL BEARING ; POR NON RETURNABLE

TIMKEN

Part # G-2708-B

BDI # 1356206

Features

Enclosure: Open
Outer Race Width - Millimeter: 60.198
Other Features: Radial
Inch - Metric: Inch
Outside Diameter - Inch: 24.75

Maximum Capacity / Filling Slot: No
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
SDAF230/530KX19 12

COMPARE

SDAF230/530KX19 12

Description
SDAF230/530KX19 12 SAF SPLIT PB HOUSING ; POR NON RETURNABLE

TIMKEN

Part # SDAF230/530KX19 12

BDI # 1372951

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 565.15
Other Features: Double Row | Heavy Duty
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 48

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 457.2

Price Inventory : Available to order
Loading Price
QTY