Page 1 of 11

Next

Compare
SAKAC 30 M

COMPARE

SAKAC 30 M

Description
SAKAC 30 M ROD END PLAIN BRG

SKF

Part # SAKAC 30 M

BDI # 1416344

Features

Enclosure: Open
Housing Width - Millimeter: 25
Material - Ball: Steel
Material - Liner: Bronze
Material - Outer Member: Steel

Mounting Thread: M30 X 2
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece | Zinc Plated Outer
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Request A Price QTY
SAL 30 C

COMPARE

SAL 30 C

Description
SAL 30 C ROD END PLAIN BRG

SKF

Part # SAL 30 C

BDI # 1419195

Features

Enclosure: Open
Housing Width - Millimeter: 20
Material - Ball: Steel
Material - Liner: Teflon Sintered Bronze
Material - Outer Member: Steel

Mounting Thread: M30 X 2
Thread Direction: Left Hand
Inch - Metric: Metric
Other Features: 3 Piece | Zinc Plated Outer | Self Lubricating | Maintenance Free
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Request A Price QTY
SIR 30 ES

COMPARE

SIR 30 ES

Description
SIR 30 ES ROD END PLAIN BRG ; 30MM BORE 28.5MM HOUSING WD FEMALE

SKF

Part # SIR 30 ES

BDI # 1419209

Features

Enclosure: Open
Housing Width - Millimeter: 28.5
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Steel

Mounting Thread: M22 X 1.5
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Request A Price QTY
SA 30 C

COMPARE

SA 30 C

Description
SA 30 C ROD END PLAIN BRG

SKF

Part # SA 30 C

BDI # 1419133

Features

Enclosure: Open
Housing Width - Millimeter: 20
Material - Ball: Steel
Material - Liner: Teflon Sintered Bronze
Material - Outer Member: Steel

Mounting Thread: M30 X 2
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece | Zinc Plated Outer | Self Lubricating | Maintenance Free
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Request A Price QTY
SC 30 ES

COMPARE

SC 30 ES

Description
SC 30 ES ROD END PLAIN BRG

SKF

Part # SC 30 ES

BDI # 1419138

Features

Enclosure: Open
Housing Width - Millimeter: 20
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Steel

Mounting Thread: Not Applicable
Thread Direction: Not Applicable
Inch - Metric: Metric
Other Features: 3 Piece | Rectangular Welding Shank | Centering Pin in Shank Bottom
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Request A Price QTY