Page 1 of 2

Next

Compare
4Y4GL8-48FX

COMPARE

4Y4GL8-48FX

Description
4Y4GL8-48FX FLANGE BLOCK BALL BEARING ; NON-RETURNABLE 130MM OD POLYMER 4-BOLT

EDT CORP

Part # 4Y4GL8-48FX

BDI # 20878559

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 79.756
Nominal Bolt Circle Diameter Round - Inch: 8.5

Housing Configuration: 1 Piece Solid
Other Features: 400 Stainless Steel Ball Bearing | -55 To 200 Deg F Food Grade EDT Polymer Lubricant
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Polymer
Mounting Method: Set Screw

Price Inventory : Available to order
Request A Price QTY
PA4BLO-3

COMPARE

PA4BLO-3

Description
PA4BLO-3 FLANGE BLOCK BEARING ; NON-RETURNABLE 160MM OD POLYMER 4-BOLT

EDT CORP

Part # PA4BLO-3

BDI # 22529690

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Nominal Bolt Circle Diameter Round - Inch: 8.5
Housing Configuration: 1 Piece Solid

Other Features: Polymer Block Bearing | Polymer Block Bearing | UHMW White Bearing Finish
Housing Style: 4 Bolt Square Flange Block
Housing Material: Polymer
Mounting Method: Shaft Mount
Nominal Bolt Circle Diameter Round - Millimeter: 215

Price Inventory : Available to order
Request A Price QTY
NA4GL5-3

COMPARE

NA4GL5-3

Description
NA4GL5-3 FLANGED BLOCK BEARING ; POLYMER 4-BOLT

EDT CORP

Part # NA4GL5-3

BDI # 20879775

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Nominal Bolt Circle Diameter Round - Inch: 8.5
Housing Configuration: 1 Piece Solid

Other Features: Poly-Round In Housing | Gray Bearing Finish
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Polymer
Mounting Method: Shaft Mount
Nominal Bolt Circle Diameter Round - Millimeter: 215

Price Inventory : Available to order
Request A Price QTY
NA4GL7-3

COMPARE

NA4GL7-3

Description
NA4GL7-3 FLANGED BLOCK BEARING ; POLYMER 4-BOLT

EDT CORP

Part # NA4GL7-3

BDI # 20882249

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 72.39
Nominal Bolt Circle Diameter Round - Inch: 8.5

Housing Configuration: 1 Piece Solid
Other Features: Poly-Round Bearing | Gray Bearing Finish
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Polymer
Mounting Method: Set Screw Sleeve

Price Inventory : Available to order
Request A Price QTY
NA4GL7-48-LK

COMPARE

NA4GL7-48-LK

Description
NA4GL7-48-LK FLANGE BLOCK BEARING ; NON-RETURNABLE POLYMER 4-BOLT

EDT CORP

Part # NA4GL7-48-LK

BDI # 20882781

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 73.152
Nominal Bolt Circle Diameter Round - Inch: 8.5

Housing Configuration: 1 Piece Solid
Other Features: Poly-Round Bearing | KleanCap Sleeve | Gray Bearing Finish
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Polymer
Mounting Method: Double Lock Collar Sleeve

Price Inventory : Available to order
Request A Price QTY