NA4GI7-55

COMPARE

NA4GI7-55

Description
NA4GI7-55 FLANGED BLOCK BEARING ; POLYMER 4-BOLT

EDT CORP

Part # NA4GI7-55

BDI # 20882891

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 61.214
Nominal Bolt Circle Diameter Round - Inch: 7.2

Housing Configuration: 1 Piece Solid
Other Features: Poly-Round Bearing | Gray Bearing Finish
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Polymer
Mounting Method: Set Screw Sleeve

Price Inventory : Available to order
Request A Price QTY
NA1GI7-55-LK

COMPARE

NA1GI7-55-LK

Description
NA1GI7-55-LK PILLOW BLOCK BEARING ; POLYMER STD BACKING HEIGHT

EDT CORP

Part # NA1GI7-55-LK

BDI # 20882897

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 63.5
Other Features: Gray Bearing Finish
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.9

Housing Material: Cast Polymer
Mounting Method: Double Lock Collar Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 63.5

Price Inventory : Available to order
Request A Price QTY