M1013S

COMPARE

M1013S

Description
M1013S BEARING OUTER RING ; NON-RETURNABLE 100 MM OD X 18 MM W

NTN

Part # M1013S

BDI # 17147871

Features

Profile: Outer Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: 1 Rib Outer Ring | Standard Capacity
Global Part Number GPN: 452227
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Request A Price QTY