Page 1 of 6

Next

Compare
CRE 28 UU

COMPARE

CRE 28 UU

Description
CRE 28 UU CAM FOLLOWER ; 3/4" STUD X 1-3/4" OD X 1" W ECC CST

IKO

Part # CRE 28 UU

BDI # 23283254

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Roller Diameter - Inch: 1.75
Other Features: Caged | Screwdriver Slot | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CR28VBUUR

COMPARE

CR28VBUUR

Description
CR28VBUUR CAMFOLLOWER BEARING

IKO

Part # CR28VBUUR

BDI # 514330

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Full Complement
Global Part Number GPN: 238348

Price Inventory : Available to order
Loading Price
QTY
CR28VB

COMPARE

CR28VB

Description
CR28VB CAMFOLLOWER BEARING

IKO

Part # CR28VB

BDI # 514327

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Full Complement
Global Part Number GPN: 238345

Price Inventory : Available to order
Loading Price
QTY
CR28BUUR

COMPARE

CR28BUUR

Description
CR28BUUR CAMFOLLOWER BEARING

IKO

Part # CR28BUUR

BDI # 514322

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Caged
Global Part Number GPN: 238340

Price Inventory : Available to order
Loading Price
QTY
CR28VUUR

COMPARE

CR28VUUR

Description
CR28VUUR CAMFOLLOWER BEARING

IKO

Part # CR28VUUR

BDI # 514333

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 238351

Price Inventory : Available to order
Loading Price
QTY