KRE16-PP-A

COMPARE

KRE16-PP-A

Description
KRE16-PP-A STUD TYPE TRACK ROLLER ; 16MM X 9MM X 28MM DBL

INA

Part # KRE16-PP-A

BDI # 1411805

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Caged | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN: 239995

Price Inventory : Available to order
$ 102.57 / each QTY