Page 1 of 2

Next

Compare
UC313-40

COMPARE

UC313-40

Description
UC313-40 INSERT BEARING ; SET SCREW LOCKING

TIMKEN

Part # UC313-40

BDI # 21959241

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 38
Other Features: Single Row | Normal Duty | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 5.512
Length Thru Bore - Millimeter: 75
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Request A Price QTY
UC313

COMPARE

UC313

Description
UC313 INSERT BALL BEARING ; SET SCREW LOCKING

TIMKEN

Part # UC313

BDI # 21959243

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 38
Other Features: Single Row | Normal Duty | Steel Cage

Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Length Thru Bore - Millimeter: 75
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Request A Price QTY
S1U-DI-075M

COMPARE

S1U-DI-075M

Description
S1U-DI-075M DBL INTERLOCK BRG ; NON RETURNABLE

DODGE

Part # 023708

BDI # 241117

Features

Inch - Metric: Metric
Outside Diameter - Inch: 5.625
Length Thru Bore - Millimeter: 114.3
Length Thru Bore - Inch: 4.5
Other Features: Double Row | Double Interlock | With Set Screw | 141.3MM Machine Side Outside Diameter

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Rolling Element: Tapered Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Request A Price QTY
GE80-XL-KTT-B

COMPARE

GE80-XL-KTT-B

Description
GE80-XL-KTT-B

INA

Part # GE80-XL-KTT-B

BDI # 1173327

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 30
Other Features: Single Row | With Set Screw
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Length Thru Bore - Millimeter: 71
Outer Race Profile: Spherical
Global Part Number GPN: 561966
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Request A Price QTY
UCX15-48

COMPARE

UCX15-48

Description
UCX15-48 INSERT BEARING ; 3" BORE SET SCREW COLLAR LOCKING

AMI BEARINGS

Part # UCX15-48

BDI # 119015

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 32
Other Features: Single Row | Medium Duty | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 5.512
Length Thru Bore - Millimeter: 82.6
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Request A Price QTY