62/32 2RS/C3 PRX

COMPARE

62/32 2RS/C3 PRX

Description
62/32 2RS/C3 PRX DEEP GROOVE BALL BRG ; 32MM X 65MM X 17MM DBL SEALS RADIAL

TRITAN

Part # 2101069987

BDI # 21434976

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 17
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.559

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY