1309 EKTN/SNW 109X1.1/2
Description
1309 EKTN/SNW 109X1.1/2 PLW BLOCK BRG
Part # 1309 EKTN/SNW 109X1.1/2
BDI # 24986687
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25
Other Features:
1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
Features
Height - Millimeter:
55.575
Bore 1 - Inch:
6
Bore 2 - Millimeter:
154
Height - Inch:
2.188
Bore 2 - Inch:
6.063
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
8.688
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
S206FF
Description
S206FF PLUMMER BLOCK HOUSING ; 2.5" OD X 1.187" CONE DIA
Part # S206FF
BDI # 1228917
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Special Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No