CF-1/2-SB

COMPARE

CF-1/2-SB

Description
CF-1/2-SB CAM FOLLOWER

POWERDRIVE LLC

Part # CF-1/2-SB

BDI # 738720

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Roller Width - Millimeter: 9.525

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Roller Diameter - Inch: 0.5

Price Inventory : Available to order
Request A Price QTY