Page 1 of 3

Next

Compare
UTRE-3.50E

COMPARE

UTRE-3.50E

Description
UTRE-3.50E TRACK ROLLER ; ECCENTRIC U-GROOVED TYPE EXTRA CAPACITY

PCI

Part # UTRE-3.50E

BDI # 22974838

Features

Roller Width - Inch: 1.65
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5
Other Features: Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material

Price Inventory : Available to order
Request A Price QTY
UTRE-3.50E-SS

COMPARE

UTRE-3.50E-SS

Description
UTRE-3.50E-SS TRACK ROLLER ; ECC U-GROOVED EXTRA CAP SS W/ CS INTS

PCI

Part # UTRE-3.50E-SS

BDI # 22974840

Features

Roller Width - Inch: 1.65
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5
Other Features: Rubber Dual Lip Seal | Stainless Steel Roller Material | Stainless Steel Stud Material

Price Inventory : Available to order
Request A Price QTY
VTR-3.50E-R

COMPARE

VTR-3.50E-R

Description
VTR-3.50E-R TRACK ROLLER ; V-GROOVED EXTRA CAPACITY REGREASABLE

PCI

Part # VTR-3.50E-R

BDI # 22974950

Features

Roller Width - Inch: 1.65
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5
Other Features: Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material

Price Inventory : Available to order
Request A Price QTY
VTRE-3.50E-SS

COMPARE

VTRE-3.50E-SS

Description
VTRE-3.50E-SS TRACK ROLLER ; V-GROOVED ECCENTRIC EXTRA CAPACITY SS

PCI

Part # VTRE-3.50E-SS

BDI # 22975008

Features

Roller Width - Inch: 1.65
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5
Other Features: Rubber Dual Lip Seal | Stainless Steel Roller Material | Stainless Steel Stud Material

Price Inventory : Available to order
Request A Price QTY
CVTR-3.50E-R

COMPARE

CVTR-3.50E-R

Description
CVTR-3.50E-R V-GRVD TRACK ROLLER ASSY ; 3.5" DIAX0.875" STDX1.63" CON W/R-CB TCH

PCI

Part # CVTR-3.50E-R

BDI # 24859860

Features

Roller Width - Inch: 1.65
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5
Other Features: Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material

Price Inventory : Available to order
Request A Price QTY