Page 1 of 364

Next

Compare
KRV 47 PP

COMPARE

KRV 47 PP

Description
KRV 47 PP NEEDLE ROLLER BEARING

SKF

Part # KRV 47 PP

BDI # 1422925

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : In stock
Request A Price QTY
MCFR 16 SX

COMPARE

MCFR 16 SX

Description
MCFR 16 SX CAM FOLLOWER BEARING ; 16MM ROLLER DIA 11MM ROLLER WIDTH

MCGILL

Part # 1616151101

BDI # 344924

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Caged | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 21043

Price Inventory : In stock
Request A Price QTY
MCFR 32 SB

COMPARE

MCFR 32 SB

Description
MCFR 32 SB CAM FOLLOWER BEARING ; 32MM ROLLER DIA 14MM ROLLER WIDTH

MCGILL

Part # 1632155001

BDI # 344977

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Other Features: Caged | Lubri-Disc Seals
Global Part Number GPN: 21093

Price Inventory : In stock
Request A Price QTY
FCF 1 1/2

COMPARE

FCF 1 1/2

Description
FCF 1 1/2 CAM FOLLOWER BEARING ; 1-1/2" ROLLER DIA 1-3/16" ROLLER WIDTH

MCGILL

Part # 2144600000

BDI # 344150

Features

Roller Width - Inch: 1.188
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN: 20732

Price Inventory : In stock
$ 57.47 / each QTY
FCF 2

COMPARE

FCF 2

Description
FCF 2 CAM FOLLOWER BEARING ; 2" ROLLER DIA 1-11/16" ROLLER WIDTH

MCGILL

Part # 2204600000

BDI # 344153

Features

Roller Width - Inch: 1.688
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN: 20789

Price Inventory : In stock
$ 64.95 / each QTY