7315 BMU C3

COMPARE

7315 BMU C3

Description
7315 BMU C3 ANGULAR CONTACT BALL BEARING ; 75MM IDX160MM ODX37MM W

NACHI

Part # 7315BMUC3

BDI # 665371

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Brass
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Request A Price QTY
7315 BM/UL

COMPARE

7315 BM/UL

Description
7315 BM/UL ANGULAR CONTACT BALL BRG ; SINGLE ROW

TIMKEN

Part # 7315 BM/UL

BDI # 28218286

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Machined Window Cage Type
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Request A Price QTY